Beli automatic lubricator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAZANAMI Masking Tape 2inchx27m (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SAZANAMI Masking Tape 2inchx27m (Lakban Kertas / Solasi Kertas / Selotip)
    Deskripsi:
    Lakban kertas - Dapat ditulis menggunakan pen / spidol / pensil - Merekat di tembok , keramik , plastik & besi - Bisa digunakan dalam pengecetan mobil
    atribut:
    • Color: Yellow Soft
    • Size (Inchxm): 2x27
  2. Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Mulai

    Rp1.299.900

    Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 3 in 1Power Meter Support 8 WavelengthsVisual Fault LocatorSelf Calibration
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): 1
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Distance (km): 3-5 Single mode
    • Working Time (hour): AAA battery > 100 (power meter)
  3. Perma Automatic Lubricator (Pelumas Otomatis)
    Mulai

    Rp1.199.900

    Perma Automatic Lubricator (Pelumas Otomatis)
    Deskripsi:
    -The grease remaining level can be confirmed.-There is no restriction on the mounting direction.-Optimum for grease lubrication of bearing parts.-Optimum for labor saving of grease lubrication.-Standard Grease SF01 (NLGI#2, working temperature range: -25 to 130°C)
  4. SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    BARU
    Mulai

    Rp659.900

    SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
  5. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  6. Showa Corp. Lubrication Unit (Lubrikator)
    Mulai

    Rp9.899.900

    Showa Corp. Lubrication Unit (Lubrikator)
    Deskripsi:
    The LCB3 TMS model lubrication unit possesses a controller which complies to the TMS standards.The unit's operation (discharge frequency or intermittence) can be controlled by either an intermittence timer or an impulse count timer and may also be controlled from an external source.Possessing a pressure switch & float switch, effective lubrication management can be undertaken.
    atribut:
    • Frequency (Hz): 50/60
    • Discharge Volume (L/minute): 0.1 (50Hz); 0.12 (60Hz)
    • Viscosity Range (mm²/s): 50-800
  7. SAZANAMI Lakban Kertas 2inchx13.5m (Solasi / Selotip)
    Mulai

    Rp11.900

    SAZANAMI Lakban Kertas 2inchx13.5m (Solasi / Selotip)
    atribut:
    • Width (inch): 2
    • Length (m): 13.5
    • Color: Yellow Soft
  8. SKF Electro-Mechanical Single Point Automatic Lubricators (Pelumas Otomatis)
    Mulai

    Rp2.899.900

    SKF Electro-Mechanical Single Point Automatic Lubricators (Pelumas Otomatis)
    Deskripsi:
    TLSD 125 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. Our electro-mechanical single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants, both as battery or cable driven. Using automatic lubricators improves employee safety, increases machine reliability and optimizes maintenance operations.
    atribut:
    • Drive Mechanism: Electro Mechanical
    • Connecting Thread: G 1/4
  9. Maeda Shell Service Reman Dry Filter Auto Drain (Filter Udara Kering)
    Mulai

    Rp9.999.900

    Maeda Shell Service Reman Dry Filter Auto Drain (Filter Udara Kering)
    atribut:
    • Maximum Operating Pressure (MPa): 0.7
    • Working Pressure (MPa): 0.3 to 0.97
    • Outlet Screw Type: Rc
    • Types of inlet Screws: Rc
  10. HIT Aerosol Lily Blossom
    Mulai

    Rp14.900

    HIT Aerosol Lily Blossom
    atribut:
    • Scent: Lily Blossom
  11. SAFETY JOGGER Sport Cador S3 Mid TLS High Cut Safety Sneakers (Sepatu Safety Sneakers)
    Mulai

    Rp969.900

    SAFETY JOGGER Sport Cador S3 Mid TLS High Cut Safety Sneakers (Sepatu Safety Sneakers)
    atribut:
    • Color: Black
    • Upper: Synthetic Nubuck
    • Lining: 3D-Mesh
    • Footbed: SJ foam footbed
    • Mid Sole: Steel
    • Outsole: PU/PU
    • Safety Standard: S3 / ESD, SRC
    • Toe Cap: Steel
  12. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    99% of 100
    (38)
    Mulai

    Rp4.900

  13. monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa di sebut lakban kertas adalah adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda, tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan Anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Lebar (mm): 48
    • Warna: Kuning Soft
  14. Joinwit Optical Power Meter
    Mulai

    Rp3.299.900

    Joinwit Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
  15. Perma Multipurpose Grease
    Mulai

    Rp1.499.900

    Perma Multipurpose Grease
    Deskripsi:
    Perma star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubrication cartridge with 120cm³ an electromechanical drive and a battery pack.
    atribut:
    • Base Oil: Mineral Oil
    • Brand: Perma
    • Container Type: Cartridge
    • Drive: Electromechanical
    • Housing: Fully Automatic
    • Lubricant Description: Multipurpose Grease
    • MFR Part No.: 100724
    • NLGI Grade: 2
    • Part Code: SF01
    • Series: Perma Star
    • Standards Met: DIN 51 502
    • System Type: Fully Automatic - Electromechanical
    • Thickener: Li/Ca
    • UNSPSC: 27131604
Daftar Harga automatic lubricator Terbaru October 2026
SAZANAMI Masking Tape 2inchx27m (Lakban Kertas / Solasi Kertas / Selotip)Rp24.900
Pro'sKit Mini Palm 3 in 1 fiber Optical Power MeterRp1.299.900
Perma Automatic Lubricator (Pelumas Otomatis)Rp1.199.900
SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)Rp659.900
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
Showa Corp. Lubrication Unit (Lubrikator)Rp9.899.900
SAZANAMI Lakban Kertas 2inchx13.5m (Solasi / Selotip)Rp11.900
TRUSCO Hand Grease Lubricator (Pompa Gemuk)Rp1.699.900
SKF Electro-Mechanical Single Point Automatic Lubricators (Pelumas Otomatis)Rp2.899.900
Maeda Shell Service Reman Dry Filter Auto Drain (Filter Udara Kering)Rp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)